DEMAC

Two port hose reel with hose lock system type LS

Hose reel LS with locking system
  • For thermoplastic welded twin hoses
  • Available in right or left model
  • Manual hose extraction
  • Fixation by fastening flange plate
  • With hose lock system for safe use
Technical information hose reel
  • Max. working pressure reel: 700 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
Image 1
Image 2
Image 1
Image 2
  • 29
  • 57
  • 29
  • 22
  • 1
  • 5
  • 24
  • 26
  • 22
  • 14
86 of Two port hose reel with hose lock system type LS
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT