



€569.20/ pieceexcl. VAT
€688.73incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | AG Compact |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 275 mm |
With hose | Yes |
Hose type | TWIN-B1 |
For hose inside diameter | 3/16" in |
Total length | 4.5 m |
Usable length | 4.2 m |
Max. operating pressure hose | 360 bar |
Max. operating pressure reel | 300 bar |
Max. flow rate | 30 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Hose fitting type | Female swivel thread |
Thread Size | 1/8" BSP cyl. |
Size of drum thread connection (inch) | 3/8" |
A | 154 mm |
B | 75 mm |
D | 275 mm |
E | 30 mm |
F | 272 mm |