DEMAC

Two port hose reel type AG Compact

Hose reel AG compact design
  • For thermoplastic welded double hoses
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. inside hose diameter: 3/8"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, optional horizontal
Image 1
Image 2
Image 1
Image 2
  • 20
  • 61
  • 30
  • 6
  • 25
  • 20
  • 19
  • 10
  • 16
  • 16
81 of Two port hose reel type AG Compact
ProductReel diameter [mm]With hoseFor hose inside diameter [in]AvailablePriceexcl. VAT