DEMAC

DEMAC Hose reel AGD200.05.XX

  • ERIKS:14849909
Image 1
Image 2
Image 1
Image 2
Hose reel AG compact design
  • For thermoplastic welded double hoses
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. inside hose diameter: 3/8"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, optional horizontal
Save to list

€441.00/ pieceexcl. VAT

€533.61incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
AG Compact
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
200 mm
With hose
No
For hose inside diameter
3/16" in
Max. operating pressure reel
300 bar
Max. flow rate
30 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Size of drum thread connection (inch)
1/4"
A
133 mm
B
65 mm
D
200 mm
E
30 mm
F
195 mm