DEMAC

DEMAC Hose reel AGD1100.25.12.B3.41

  • ERIKS:14850971
Image 1
Image 2
Image 1
Image 2
Hose reel AG.25
  • For thermoplastic welded double hose with bigger diameter and bigger useable hose length
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Save to list

€8,664.30/ pieceexcl. VAT

€10,483.80incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
AG.25
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
1100 mm
With hose
Yes
Hose type
TWIN-B3
For hose inside diameter
1/2" in
Total length
36 m
Usable length
33 m
Max. operating pressure hose
350 bar
Max. operating pressure reel
300 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
1/2" BSP cyl.
Size of drum thread connection (inch)
1"
A
545 mm
B
305 mm
D
1100 mm
E
240 mm
F
605 mm