DEMAC

DEMAC Hose reel AGD1000.19.19.XX

  • ERIKS:14850923
Image 1
Image 2
Image 1
Image 2
Hose reel AG.19
  • For thermoplastic welded twin hoses with larger diameter
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 80 l/min
  • Max. inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Save to list

€2,760.00/ pieceexcl. VAT

€3,339.60incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
AG.19
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
1000 mm
With hose
No
For hose inside diameter
3/4" in
Max. operating pressure reel
300 bar
Max. flow rate
80 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Size of drum thread connection (inch)
3/4"
A
232 mm
B
138 mm
D
1000 mm
E
67 mm
F
532 mm