DEMAC

Two port hose reel type AG.19

Hose reel AG.19
  • For thermoplastic welded twin hoses with larger diameter
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 80 l/min
  • Max. inside hose diameter: 3/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 20
  • 19
  • 10
  • 9
  • 19
  • 20
39 of Two port hose reel type AG.19
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT