DEMAC

DEMAC Hose reel A5D520.10.R7/E6.29

  • ERIKS:14855011
Image 1
Image 2
Image 1
Image 2
Hose cable reel A5/E
  • For five hydraulic hoses and one multi-core cable
  • With max. 12 electric contacts in the sixth hose
  • With two additional middle flanges
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. voltage: 50V
  • Max. current: 5A
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Save to list

€3,266.00/ pieceexcl. VAT

€3,951.86incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A5/E
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
520 mm
With hose
Yes
Hose type
5-HOSES-R7 + CABLE
For hose inside diameter
3/8" in
Total length
11.2 m
Usable length
10.7 m
Cable
6x1 mmk
Max. voltage
50 V
Max. amperage
5 A
Max. operating pressure hose
160 bar
Max. operating pressure reel
300 bar
Max. flow rate
30 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
3/8" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
344 mm
B
113 mm
C
47 mm
D
520 mm
E
422 mm