DEMAC

Five port hose cable reel type A5/E

Hose cable reel A5/E
  • For five hydraulic hoses and one multi-core cable
  • With max. 12 electric contacts in the sixth hose
  • With two additional middle flanges
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 30 l/min
  • Max. voltage: 50V
  • Max. current: 5A
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended over Ø 470)
Image 1
Image 2
Image 1
Image 2
  • 70
  • 270
  • 200
  • 70
  • 60
  • 140
  • 70
340 of Five port hose cable reel type A5/E
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT