



€3,164.80/ pieceexcl. VAT
€3,829.41incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | A5/E |
Material | Painted steel |
Colour | Black |
RAL-number | 9005 |
Reel diameter | 520 mm |
With hose | Yes |
Hose type | 5-HOSES-R7 + CABLE |
For hose inside diameter | 5/16" in |
Total length | 12.5 m |
Usable length | 12 m |
Cable | 4x1 mmk |
Max. voltage | 50 V |
Max. amperage | 5 A |
Max. operating pressure hose | 190 bar |
Max. operating pressure reel | 300 bar |
Max. flow rate | 30 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
Direction of rotation | Right |
Hose fitting type | Female swivel thread |
Thread Size | 3/8" BSP cyl. |
Size of drum thread connection (inch) | 3/8" |
A | 327 mm |
B | 113 mm |
C | 47 mm |
D | 520 mm |
E | 422 mm |