DEMAC

DEMAC Hose reel A5D321.08.XX

  • ERIKS:14855925
Image 1
Image 2
Image 1
Image 2
Hose reel multi-hose A5
  • For one thermoplastic welded triple and one double hose
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Save to list

€1,087.00/ pieceexcl. VAT

€1,315.27incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A5
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
325 mm
With hose
No
For hose inside diameter
5/16" in
Max. operating pressure reel
300 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Size of drum thread connection (inch)
3/8"
A
277 mm
B
107 mm
D
325 mm
E
272 mm