DEMAC

Five port hose reel type A5

Hose reel multi-hose A5
  • For one thermoplastic welded triple and one double hose
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 47
  • 129
  • 48
  • 36
  • 48
  • 44
  • 47
  • 24
  • 23
  • 35
176 of Five port hose reel type A5
ProductReel diameter [mm]With hoseFor hose inside diameter [in]AvailablePriceexcl. VAT