DEMAC

DEMAC Hose reel A4D470.12.R8.41

  • ERIKS:14851554
Image 1
Image 2
Image 1
Image 2
Hose reel A4.12
  • For two thermoplastic welded double hoses with inside diameter 1/2” - 12,7 mm
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Save to list

€2,252.10/ pieceexcl. VAT

€2,725.04incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A4.12
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
478 mm
With hose
Yes
Hose type
2-TWIN-R8
For hose inside diameter
1/2" in
Total length
7.5 m
Usable length
7 m
Max. operating pressure hose
245 bar
Max. operating pressure reel
300 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
1/2" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
252 mm
B
129 mm
D
478 mm
E
47 mm
F
322 mm