DEMAC

Four port hose reel type A4.12

Hose reel A4.12
  • For two thermoplastic welded double hoses with inside diameter 1/2” - 12,7 mm
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 13
  • 46
  • 13
  • 7
  • 13
  • 13
  • 59
59 of Four port hose reel type A4.12
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT