DEMAC

DEMAC Hose reel A4D340.06.R8.06

  • ERIKS:14851183
Image 1
Image 2
Image 1
Image 2
Hose reel A4 compact design
  • For two thermoplastic welded double hoses
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar, optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, optional horizontal
Save to list

€1,255.60/ pieceexcl. VAT

€1,519.28incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A4 Compact
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
340 mm
With hose
Yes
Hose type
2-TWIN-R8
For hose inside diameter
1/4" in
Total length
6 m
Usable length
5.7 m
Max. operating pressure hose
350 bar
Max. operating pressure reel
300 bar
Max. flow rate
25 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
1/4" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
210 mm
B
90 mm
D
340 mm
E
37 mm
F
272 mm