DEMAC

Four port hose reel type A4 Compact

Hose reel A4 compact design
  • For two thermoplastic welded double hoses
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar, optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/4"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, optional horizontal
Image 1
Image 2
Image 1
Image 2
  • 5
  • 15
  • 5
  • 5
  • 5
  • 20
20 of Four port hose reel type A4 Compact
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT