DEMAC

DEMAC Hose reel A3D295.06.R7/E3.06

  • ERIKS:14853814
Image 1
Image 2
Image 1
Image 2
Hose cable reel A3/E
  • For three hydraulic hoses and one multi-core cable
  • With max. 12 electric contacts in the fourth hose
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. voltage: 50V
  • Max. current: 5A
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Save to list

€1,622.30/ pieceexcl. VAT

€1,962.98incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A3/E
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
295 mm
With hose
Yes
Hose type
3-SINGLE-R7 + CABLE
For hose inside diameter
1/4" in
Total length
3 m
Usable length
2.5 m
Cable
3x1 mmk
Max. voltage
50 V
Max. amperage
5 A
Max. operating pressure hose
210 bar
Max. operating pressure reel
300 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Hose fitting type
Female swivel thread
Thread Size
1/4" BSP cyl.
Size of drum thread connection (inch)
3/8"
A
275 mm
B
112 mm
C
35 mm
D
295 mm
E
291 mm