DEMAC

Three port hose cable reel type A3/E

Hose cable reel A3/E
  • For three hydraulic hoses and one multi-core cable
  • With max. 12 electric contacts in the fourth hose
  • With additional middle flange
  • Available in right or left model
  • Fixation by mounting flange
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 40 l/min
  • Max. voltage: 50V
  • Max. current: 5A
  • Max. inside hose diameter: 1/2"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
  • Mounting position: vertical, horizontal (not recommended)
Image 1
Image 2
Image 1
Image 2
  • 84
  • 366
  • 42
  • 240
  • 84
  • 42
  • 72
  • 168
  • 84
450 of Three port hose cable reel type A3/E
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT