DEMAC

DEMAC Hose reel A1D1200.25.25.XX

  • ERIKS:14852843
Image 1
Image 2
Image 1
Image 2
Hose reel A1.25
  • For single hose with bigger diameter and bigger useable hose length
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Save to list

€6,671.00/ pieceexcl. VAT

€8,071.91incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
A1.25
Material
Painted steel
Colour
Black
RAL-number
9005
Reel diameter
1200 mm
With hose
No
For hose inside diameter
1" in
Max. operating pressure reel
300 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Direction of rotation
Right
Size of drum thread connection (inch)
1"
B
300 mm
D
1200 mm