DEMAC

Single port hose reel type A1.25

Hose reel A1.25
  • For single hose with bigger diameter and bigger useable hose length
  • Available in right or left model
  • Fixation by fastening angle
  • Self winding by permanent spring force
Technical information hose reel
  • Max. working pressure reel: 300 bar optional 400 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1"
  • Direction of rotation: horizontal or vertical upwards, optional vertical downwards
Image 1
Image 2
Image 1
Image 2
  • 23
  • 63
  • 23
  • 6
  • 17
  • 17
  • 18
  • 20
  • 24
  • 24
86 of Single port hose reel type A1.25
ProductReel diameter [mm]With hoseHose typeAvailablePriceexcl. VAT