



€1,511.00/ pieceexcl. VAT
€1,828.31incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | 9100 |
Material | Painted steel |
Colour | Red |
Reel diameter | 450 mm |
With hose | No |
For hose inside diameter | 5/16" in |
Max. operating pressure reel | 200 bar |
Max. flow rate | 135 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
A | 250 mm |
B | 265 mm |
C | 300 mm |
D | 265 mm |
E | 295 mm |
F | 310 mm |
€266.10/ pieceexcl. VAT
€321.98incl. VAT
Estimated delivery date - 15/12/2026