DEMAC

General-purpose hose reel type 9100

General-purpose hose reel 9100
  • For single hose
  • Applicable for air, oil, diesel
  • For hose lengths up to 40 meters
  • Also available in stainless steel for water up to 150°C
  • With lock system for safe use
  • Fixation by fastening flange plate
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: steel 600 bar, stainless steel 200 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1.1/4"
Image 1
Image 2
Image 1
Image 2
  • 25
  • 6
  • 1
  • 4
  • 6
  • 4
  • 4
25 of General-purpose hose reel type 9100
ProductReel diameter [mm]With hoseFor hose inside diameter [in]AvailablePriceexcl. VAT