



€1,226.00/ pieceexcl. VAT
€1,483.46incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | 9100 |
Material | Painted steel |
Colour | Red |
Reel diameter | 450 mm |
With hose | No |
For hose inside diameter | 1/2" in |
Max. operating pressure reel | 600 bar |
Max. flow rate | 135 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
A | 300 mm |
B | 415 mm |
C | 350 mm |
D | 205 mm |
E | 235 mm |
F | 435 mm |
€171.50/ pieceexcl. VAT
€207.52incl. VAT
Estimated delivery date - 15/12/2026