DEMAC

DEMAC Hose reel 9101-08

  • ERIKS:14855487
Image 1
Image 2
Image 1
Image 2
General-purpose hose reel 9100
  • For single hose
  • Applicable for air, oil, diesel
  • For hose lengths up to 40 meters
  • Also available in stainless steel for water up to 150°C
  • With lock system for safe use
  • Fixation by fastening flange plate
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: steel 600 bar, stainless steel 200 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1.1/4"
Save to list

€1,226.00/ pieceexcl. VAT

€1,483.46incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
9100
Material
Painted steel
Colour
Red
Reel diameter
450 mm
With hose
No
For hose inside diameter
5/16" in
Max. operating pressure reel
600 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
A
300 mm
B
415 mm
C
350 mm
D
205 mm
E
235 mm
F
435 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 9079

  • Eriks:14855480
  • Manufacturer:9079

€171.50/ pieceexcl. VAT

€207.52incl. VAT

Estimated delivery date - 15/12/2026