DEMAC

DEMAC Hose reel 9100-08

  • ERIKS:14855484
Image 1
Image 2
Image 1
Image 2
General-purpose hose reel 9100
  • For single hose
  • Applicable for air, oil, diesel
  • For hose lengths up to 40 meters
  • Also available in stainless steel for water up to 150°C
  • With lock system for safe use
  • Fixation by fastening flange plate
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: steel 600 bar, stainless steel 200 bar
  • Max. flow rate: 135 l/min
  • Max. inside hose diameter: 1.1/4"
Save to list

€1,113.00/ pieceexcl. VAT

€1,346.73incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
9100
Material
Painted steel
Colour
Red
Reel diameter
450 mm
With hose
No
For hose inside diameter
5/16" in
Max. operating pressure reel
600 bar
Max. flow rate
135 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
A
250 mm
B
265 mm
C
300 mm
D
265 mm
E
295 mm
F
310 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 9084

  • Eriks:14855482
  • Manufacturer:9084

€168.70/ pieceexcl. VAT

€204.13incl. VAT

Estimated delivery date - 15/12/2026