



€937.00/ pieceexcl. VAT
€1,133.77incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEMAC |
Type | 9000 |
Material | Painted steel |
Colour | Silver grey |
Reel diameter | 440 mm |
With hose | No |
For hose inside diameter | 3/8" in |
Max. operating pressure reel | 200 bar |
Max. flow rate | 40 l/min |
Temperature range | from -20 to 80 |
Roll-up mechanism | Spring operated |
A | 150 mm |
B | 180 mm |
C | 210 mm |
€137.50/ pieceexcl. VAT
€166.38incl. VAT
Estimated delivery date - 15/12/2026