DEMAC

General-purpose hose reel type 9000

General-purpose hose reel 9000
  • For single hose
  • Suitable for air, oil, diesel, grease
  • For hose lengths up to 20 meters
  • Also available in stainless steel for water up to 150°C
  • With lock system for safe use
  • Fixation by fastening flange plate
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: steel 600 bar, stainless steel 200 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
Image 1
Image 2
Image 1
Image 2
  • 16
  • 24
  • 10
  • 10
  • 10
  • 10
  • 8
  • 10
  • 6
40 of General-purpose hose reel type 9000
ProductReel diameter [mm]With hoseFor hose inside diameter [in]AvailablePriceexcl. VAT