DEMAC

DEMAC Hose reel 9001-1SN.06

  • ERIKS:14855456
Image 1
Image 2
Image 1
Image 2
General-purpose hose reel 9000
  • For single hose
  • Suitable for air, oil, diesel, grease
  • For hose lengths up to 20 meters
  • Also available in stainless steel for water up to 150°C
  • With lock system for safe use
  • Fixation by fastening flange plate
  • Optional swivel bracket
Technical information hose reel
  • Max. working pressure reel: steel 600 bar, stainless steel 200 bar
  • Max. flow rate: 40 l/min
  • Max. inside hose diameter: 1/2"
Save to list

€635.30/ pieceexcl. VAT

€768.71incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEMAC
Type
9000
Material
Painted steel
Colour
Silver grey
Reel diameter
440 mm
With hose
Yes
Hose type
1-SINGLE-1SN
For hose inside diameter
1/4" in
Total length
15 m
Max. operating pressure reel
600 bar
Max. flow rate
40 l/min
Temperature range
from -20 to 80
Roll-up mechanism
Spring operated
Hose fitting type
Female swivel thread
Thread Size
1/4" BSP cyl.
A
120 mm
B
142 mm
C
180 mm
Spare parts & accessories
Product Image

DEMAC Swivel bracket 9075

  • Eriks:14855452
  • Manufacturer:9075

€73.60/ pieceexcl. VAT

€89.06incl. VAT

Estimated delivery date - 16/12/2026