
web.jpg&w=1536&q=80)

web.jpg&w=160&q=80)

€133.55/ pieceexcl. VAT
€161.60incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DEEPWATER |
Series | NU-BOLT™ set |
Type | Gripping |
Nominal pipe size | 4" in |
Bolt diameter | 1/2" in |
I-Rod® width | 1" in |
NU-bolt™ finish | 316 |
Polyshrink™ type | Standard |
I-Rod® material | HT |