web.jpg&w=1536&q=80)

web.jpg&w=160&q=80)

| Product | Nominal pipe size [in] | Bolt diameter [in] | I-Rod® width [in] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| NU-BOLT set GRIP 316 HT/STD 6" | 6" | 5/8" | 1" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 16" | 16" | 7/8" | 1 ½" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 4" | 4" | 1/2" | 1" | €133.55/piece | |
| NU-BOLT set GRIP 316 HT/STD 12" | 12" | 7/8" | 1 ½" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 1", Bolt Ø 1/4"; I-rod width 3/4" | 1" | 1/4" | 3/4" | €46.01/piece | |
| NU-BOLT set GRIP 316 HT/STD 1/2", Bolt Ø 1/4"; I-rod width 3/4" | 1/2" | 1/4" | 3/4" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 1", Bolt Ø 3/8"; I-rod width 1" | 1" | 3/8" | 1" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 10" | 10" | 3/4" | 1 ½" | €495.12/piece | |
| NU-BOLT set GRIP 316 HT/STD 2", Bolt Ø 3/8"; I-rod width 1" | 2" | 3/8" | 1" | €86.08/piece | |
| NU-BOLT set GRIP 316 HT/STD 3" | 3" | 1/2" | 1" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 5" | 5" | 1/2" | 1" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 1-1/2", Bolt Ø 3/8"; I-rod width 1" | 1 ½" | 3/8" | 1" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 14" | 14" | 7/8" | 1 ½" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 8" | 8" | 5/8" | 1" | Not available in the webshop | |
| NU-BOLT set GRIP 316 HT/STD 3/4", Bolt Ø 1/4"; I-rod width 3/4" | 3/4" | 1/4" | 3/4" | Not available in the webshop |