DEEPWATER

DEEPWATER NU-BOLT set GRIP 316 HT/STD 1/2", Bolt Ø 1/4"; I-rod width 3/4"

  • ERIKS:15051520
Image 1
Image 2
Image 1
Image 2
Complete anti-corrosion pipe support assembly consisting of a 316 stainless steel U-bolt with Standard Polyshrink™, four nuts and a cut-and-drilled I-ROD® HT support piece. The half-round I-ROD® minimizes pipe-to-support contact, promotes drainage and drying, and electrically isolates the pipe from the support, while the Polyshrink™ sleeve helps protect the pipe coating during installation. The gripping configuration is intended to hold the pipe firmly in position.
Save to list
Not available in webshop
Estimated delivery date - 04/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEEPWATER
Series
NU-BOLT™ set
Type
Gripping
Nominal pipe size
1/2" in
Bolt diameter
1/4" in
I-Rod® width
3/4" in
NU-bolt™ finish
316
Polyshrink™ type
Standard
I-Rod® material
HT