DEB STOKO

DEB STOKO Skin protection centre Protect/Cleanse(2x)/Care 800x570mm SSCLGE1

  • ERIKS:12991130
  • Manufacturer:5010424028455
Image 1
ERIKS/DEB SANITISE 1000 DISPENSER

Dispenser for cartridge 1 L.
Save to list

€239.45/ pieceexcl. VAT

€289.73incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Type
SSCLGE1
Model
SSCLGE1NL
Height
800 mm
Width
570 mm
Spare parts & accessories
Product Image

DEB STOKO Dispenser light cleansing 2L LGT2LDPEN

  • Eriks:12302268
  • Manufacturer:LGT2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

Estimated delivery date - 27/11/2026
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 4L HVY4LDR

  • Eriks:23166150
  • Manufacturer:HVY4LDRMD

€41.26/ pieceexcl. VAT

€49.92incl. VAT

Estimated delivery date - 25/11/2026
Product Image

DEB STOKO Dispenser Restore 1L RES1LDSMD

  • Eriks:11879042
  • Manufacturer:RES1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 27/11/2026