DEB STOKO

DEB STOKO Skin cleansing shower Refresh Luxury 3 in 1 Hair & Body 2L cartridge

  • ERIKS:12302266
  • Manufacturer:5010424026697
Image 1
Pleasantly fragranced rich all over body shampoo.
Save to list

€20.95/ pieceexcl. VAT

€25.35incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Refresh™ Luxury 3 in 1 Hair & Body
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser RSH2LDP
Spare parts & accessories
Product Image

DEB STOKO Dispenser light cleansing 2L LGT2LDPEN

  • Eriks:12302268
  • Manufacturer:LGT2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

Estimated delivery date - 01/12/2026