DEB STOKO

DEB STOKO Skin cleansing shower Refresh Luxury 3 in 1 Hair & Body 1L cartridge

  • ERIKS:12302265
  • Manufacturer:5010424026536
Image 1
Pleasantly fragranced rich all over body shampoo.
Save to list

€13.48/ pieceexcl. VAT

€16.31incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Refresh™ Luxury 3 in 1 Hair & Body
Volume
1 ml
Packaging
Cartridge
Suitable for
Dispenser RSH1LDS
Spare parts & accessories
Product Image

DEB STOKO Dispenser Light cleansing 1L LGT1LDSEN

  • Eriks:12302269
  • Manufacturer:LGT1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 01/12/2026