DEB STOKO

DEB STOKO Dispenser Light cleansing 1L LGT1LDSEN

  • ERIKS:12302269
  • Manufacturer:5010424023269
Image 1
Dispensers for 1L, 2L, and 4L Stoko Cleanse Light.
Save to list

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Type
LGT1LDS
Model
LGT1LDS
Reservoir capacity
1 ml
Spare parts & accessories

€9.31/ pieceexcl. VAT

€11.27incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 01/12/2026