DEB STOKO

DEB STOKO Skin care normal skin Stokolan Hand & Body 1L cartridge

  • ERIKS:12991103
  • Manufacturer:4016208099025
Image 1
Activating skincare that provides long-lasting moisturisation. For normal skin.
Properties
  • Nourishes and cares for the skin, absorbs quickly
  • pH neutral
  • Free from silicones and parabens
  • Scented
  • Also suitable for use on the face and body
Save to list

€28.67/ pieceexcl. VAT

€34.69incl. VAT

3 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Stokolan® Hand & Body
Volume
1 ml
Packaging
Cartridge
Property
Lotion
Suitable for
Dispenser RES1LDS
Spare parts & accessories
Product Image

DEB STOKO Dispenser Restore 1L RES1LDSMD

  • Eriks:11879042
  • Manufacturer:RES1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 02/12/2026