Products
Brands
About Eriks
Customer service
BE - English
Home
Skin care normal skin Stokolan...
Skin care normal skin Stokolan Hand & Body
Activating skincare that provides long-lasting moisturisation. For normal skin.
Properties
Nourishes and cares for the skin, absorbs quickly
pH neutral
Free from silicones and parabens
Scented
Also suitable for use on the face and body
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Volume [ml]
1
1
100
1
Packaging
Cartridge
1
Pipe
1
Log in to see your specific pricing.
Log in
2
of
Skin care normal skin Stokolan Hand & Body
Product
Volume [ml]
Packaging
Available
Price
excl. VAT
Product
Volume [ml]
Packaging
Available
Price
excl. VAT
Skin care normal skin Stokolan Hand & Body 1L cartridge
1
Cartridge
€28.67
/
piece
Skin care normal skin Stokolan Hand & Body 100 ml tube
100
Pipe
€4.96
/
piece
Log in