DEB STOKO

DEB STOKO Kresto classic 2000ml softbox perfumed

  • ERIKS:23783627
  • Manufacturer:4016208871478
Image 1
Contains a specialist solvent- proven to be toxicologically safe for the skin and has excellent cleansing properties. Contains Eucornol®emulsifying active- increases the performance of the product to remove contaminants from the skin and reduce the risk of irritation. Contains patented Astopon®natural scrubbing agent- helps provide a deep clean without damaging the skin or harming the environment .
Save to list

€28.06/ pieceexcl. VAT

€33.95incl. VAT

20 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Kresto® Classic
Volume
2 ml
Packaging
Soft bottle
Alternatives

€29.27/ pieceexcl. VAT

€35.42incl. VAT

Sold per: 4Min. order: 4

1 In stock - Estimated delivery date 11/11/2026