DEB STOKO

DEB STOKO Skin cleansing super heavy Kresto Citrus 2l cartridge

  • ERIKS:12302277
  • Manufacturer:5010424014342
Image 1
Powerful and versatile formula effectively removes a wide range of deeply ingrained and difficult to remove soilings. Orange oil extract quickly cuts through soils to make hand washing quicker and easier. Contains cornmeal scrubbing agent- natural, non-abrasive and biodegradable. Contains skin conditioners such as Jojoba Oil and Wheat Germ Oil.
Save to list

€29.27/ pieceexcl. VAT

€35.42incl. VAT

Sold per: 4Min. order: 4

1 In stock - Estimated delivery date 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Kresto® Citrus
Volume
2 ml
Packaging
Cartridge
Suitable for
Dispenser ULT2LDP
Spare parts & accessories
Product Image

DEB STOKO Dispenser Heavy Duty cleansing 2L HVY2LDP

  • Eriks:11879163
  • Manufacturer:HVY2LDPMD

€36.37/ pieceexcl. VAT

€44.01incl. VAT

9 In stock - Estimated delivery date 16/11/2026