DEB STOKO

DEB STOKO Hand cleaner Estesol®FX™ PURE Power Foam 1L

  • ERIKS:13555793
  • Manufacturer:5010424113212
Image 1
Estesol® FX™ - A unique perfume and dye-free industrial hand cleaner that powers away dirt whilst caring for the skin.

Where to use: For use in industrial and food manufacturing/processing environments to effectively remove light to medium industrial soilings.

Powerful cleaning action - Proven to be twice as effective as traditional washroom soaps1
Caring formulation - Clinically proven to care for the skin. 79% of workers described their hands as feeling conditioned after use2
Contains emollients - Leaving the skin feeling smooth and firm
Skin hypoallergenic - Also suitable for sensitive skin
Highly economical - Delivers the optimum amount required for an effective hand wash with one shot, providing up to two times more hand washes compared with traditional washroom soaps
Patented foam technology - Instant foam lather for quicker cleaning compared with traditional products. Rinses easily away leaving no residue Rinses easily away leaving no residue
User preferred - 77% of workers prefer Estesol FX PURE compared with their existing traditional lotion hand cleaners2
Perfume-free, dye-free - Ideal for people who are sensitive to fragrances and dyes
Solvent free

Product features:
ECARF Certified - Suitable for Allergy Sufferers & Eczema Prone Skin
EU Ecolabel Certified
Silicone-Free
Save to list

€18.20/ pieceexcl. VAT

€22.02incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Spare parts & accessories
Product Image

DEB STOKO Dispenser Light cleansing 1L LGT1LDSEN

  • Eriks:12302269
  • Manufacturer:LGT1LDSMD

€29.46/ pieceexcl. VAT

€35.65incl. VAT

Estimated delivery date - 25/11/2026