DEB STOKO

DEB STOKO Dispenser TouchFREE Ultra white with Chrome 1,2L TF2WHI

  • ERIKS:12302299
  • Manufacturer:5010424028776
Image 1
‘Touch-Free’ Dispenser- Encourages use and minimises any risk of cross-contamination. Versatile- Can be mounted on walls in washrooms, corridors and hallways or on Deb’s free-standing chrome stand.
  • Reliable- Uses the latest infra-red sensing technology for reliable operation to prevent misfiring; tolerant to skin colour, temperature, ambient light & humidity.
  • Large Capacity- Cartridges contain 1200ml of Deb Stoko foam hand wash product providing approximately 1714 applications and 1000ml of foam hand sanitisers providing 1429 applications.
  • BioCote® Protected- Dispensers are protected by BioCote®, a silver-based antimicrobial agent that is incorporated during the manufacturing process and inhibits the growth of a broad spectrum of bacteria and moulds. BioCote® does not rub-off and is effective for the lifetime of the dispenser.
  • Fixed product dose- Delivers the exact amount required, controlling usage and reducing waste.
  • Unique locking mechanism- Helps prevent unauthorised access, pilferage and product contamination.
  • Sight glass- Provides visibility of the level of product in the cartridge which helps identify when product needs replacing.
  • Simple cartridge replacement- Designed for exclusive use with Deb skin care system products to enable cartridges to be replaced in seconds, reducing maintenance time and costs.
  • Hygienic, airless cartridge- The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure ‘fresh’ product is dispensed every time.
  • Minimal waste- The air-tight cartridges are designed to collapse to minimise product waste.
Save to list

€91.77/ pieceexcl. VAT

€111.04incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
TouchFREE Ultra
Type
TF2WHI
Model
TF2WHI
Reservoir capacity
1.2 ml
Holder colour
White
Spare parts & accessories

€21.31/ pieceexcl. VAT

€25.79incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 02/12/2026

€21.31/ pieceexcl. VAT

€25.79incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 02/12/2026

€31.65/ pieceexcl. VAT

€38.30incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 26/11/2026