DEB STOKO

DEB STOKO Hand disinfection Deb InstantFOAM Complete TouchFREE 1L cartridge BE

  • ERIKS:12302309
  • Manufacturer:5010424028875
Image 1
Complete broad spectrum activity- highly effective bactericidal (EN1500), virucidal (EN14476), yeasticidal (EN1650) and mycobactericidal (EN14348) activity. Kills 99.999% of many common germs. Instant foam action- providing user with complete control of the product, preventing dripping and splashing. Independently tested and proven to prevent skin dryness even after frequent use. Non tainting and HACCP International Certified- suitable for use in food production and preparation areas. Contains moisturisers to help prevent skin dryness.
Save to list

€31.65/ pieceexcl. VAT

€38.30incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DEB STOKO
Series
Deb InstantFOAM® Complete
Volume
1 ml
Packaging
Cartridge
Suitable for
Dispenser IFSTF2
Spare parts & accessories
Product Image

DEB STOKO Dispenser InstantFOAM TouchFREE 1L IFSTF2

  • Eriks:12302311
  • Manufacturer:IFSTF2MD

€91.77/ pieceexcl. VAT

€111.04incl. VAT

Estimated delivery date - 02/12/2026