




€209.57/ pieceexcl. VAT
€253.58incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Size | NG10/Cetop 5 |
Cavity | A12336 |
Number of valves | 2 |
Material | Aluminium |
Circuit | A-B and B-A |
Max. operating pressure | 210 bar |
Height | 60 |
€46.50/ pieceexcl. VAT
€56.27incl. VAT
5 In stock - Estimated delivery date 16/11/2026€65.32/ pieceexcl. VAT
€79.04incl. VAT
Estimated delivery date - 23/11/2026€65.32/ pieceexcl. VAT
€79.04incl. VAT
2 In stock - Estimated delivery date 16/11/2026€65.32/ pieceexcl. VAT
€79.04incl. VAT
2 In stock - Estimated delivery date 16/11/2026