




€65.32/ pieceexcl. VAT
€79.04incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Single standard (for open center valve) |
Steering pressure ratio | 1:4 |
Type adjustment | Screw |
Cavity | A12336 |
Max. operating pressure | 350 bar |
Max. oilflow | 90 l/min |
Adjustment range | 200 - 350 bar |
€163.86/ pieceexcl. VAT
€198.27incl. VAT
2 In stock - Estimated delivery date 16/11/2026€81.93/ pieceexcl. VAT
€99.14incl. VAT
2 In stock - Estimated delivery date 16/11/2026€91.04/ pieceexcl. VAT
€110.16incl. VAT
2 In stock - Estimated delivery date 16/11/2026€45.51/ pieceexcl. VAT
€55.07incl. VAT
2 In stock - Estimated delivery date 16/11/2026