






€112.40/ pieceexcl. VAT
€136.00incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Type of valve | 3/2 |
Cavity | C-12-3 |
Model | Conventional |
Max. operating pressure | 210 bar |
Operation | Electrical |
Max. oilflow | 42 l/min |
Magnet type | R |
Number of magnets per valve | 1 |
€1.74/ pieceexcl. VAT
€2.11incl. VAT
871 In stock - Estimated delivery date 26/10/2026€94.23/ pieceexcl. VAT
€114.02incl. VAT
Estimated delivery date - 05/01/2027€94.23/ pieceexcl. VAT
€114.02incl. VAT
28 In stock - Estimated delivery date 26/10/2026€81.37/ pieceexcl. VAT
€98.46incl. VAT
4 In stock - Estimated delivery date 26/10/2026