

€81.37/ pieceexcl. VAT
€98.46incl. VAT
4 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Cavity | C-12-3 |
Number of valves | 1 |
Material | Aluminium |
Max. operating pressure | 210 bar |
Connections | 1/2" BSP |