




€37.82/ pieceexcl. VAT
€45.76incl. VAT
Estimated delivery date - 15/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Series | Q9000 |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc coated |
Type of component | Coupling (female) |
Valve shape | Flat face |
Nominal bore in DN | 8 mm |
Connection type | Internal thread |
Connection size | M 18x1 5 |
Bulkhead mounting | No |
Maximum operating pressure | 150 bar |
Max. flow rate | 19 l/min |
Hex size | 27 mm |
Sealing | NBR |
Standard | ISO 5676 |