Products
Brands
About Eriks
Customer service
BE - English
Home
Quick coupling steel Q9000 Ser...
Quick coupling steel Q9000 Series
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Type of component
Coupling (female)
1
Nominal bore in DN [mm]
8
1
Connection type
Internal thread
1
Connection size
Bulkhead mounting
Log in to see your specific pricing.
Log in
1
of
Quick coupling steel Q9000 Series
Product
Type of coupling
Type of component
Nominal bore in DN [mm]
Available
Price
excl. VAT
Product
Type of coupling
Type of component
Nominal bore in DN [mm]
Available
Price
excl. VAT
Quick connect coupling socket (female) QA0932118 (including dust cap)
Push-pull coupling
Coupling (female)
8
€37.82
/
piece
Log in