




€84.92/ pieceexcl. VAT
€102.75incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Version | Cartridge mounting |
Type of valve | Single spring chamber released internally |
Steering pressure ratio | 1:4 |
Type adjustment | Screw |
Cavity | A12336 |
Max. operating pressure | 420 bar |
Max. oilflow | 90 l/min |
Adjustment range | 70 - 225 bar |
€45.51/ pieceexcl. VAT
€55.07incl. VAT
2 In stock - Estimated delivery date 06/11/2026€81.93/ pieceexcl. VAT
€99.14incl. VAT
2 In stock - Estimated delivery date 06/11/2026€163.86/ pieceexcl. VAT
€198.27incl. VAT
2 In stock - Estimated delivery date 06/11/2026€91.04/ pieceexcl. VAT
€110.16incl. VAT
2 In stock - Estimated delivery date 06/11/2026