

€81.93/ pieceexcl. VAT
€99.14incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DANFOSS |
Cavity | A12336 |
Number of valves | 2 |
Material | Aluminium |
Max. operating pressure | 210 bar |
Connections | 1/2" BSP |